Beli spare part kompresor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYOTO TOOL (KTC) Strut Spring Compressor
    Mulai

    Rp10.999.900

    KYOTO TOOL (KTC) Strut Spring Compressor
    Deskripsi:
    -It is a special tool for attaching and detaching strut-type coil springs used in automobile suspensions. -If an abnormal load is applied to the spring compressor during work, the breakage mechanism inside the drive provided in the center screw bolt section will break. -The center screw bolt is built into the main body so that the threaded part is protected. -The main unit is a vertical pipe type, which is compact and easy to use, increasing work efficiency. -Applicable coil spring: wire diameter 18mm or less, outer diameter 90-170mm (standard arm), 135-220mm (large arm), effective number of turns 2 or more, spring gap 20mm or more * Large arm is optional . , standard armAS10-2 , and large arm AS10-3 are set as spare parts.
  2. Flon Industry Tubing PTFE F-8006 Series (Selang)
    Mulai

    Rp369.900

    Flon Industry Tubing PTFE F-8006 Series (Selang)
    Deskripsi:
    PTFE (tetrafluoroethylene resin) tubes have very stable properties against most chemicals and are slightly attacked by molten alkali metals, their solutions and high temperature fluorine, chlorine trifluoride, etc. It's just done. The PTFE tube is milky white.
    atribut:
    • Color: Milky white
  3. ARTIX Compressor Oil Less (Kompresor Angin)
    Mulai

    Rp1.299.900

    ARTIX Compressor Oil Less (Kompresor Angin)
    Deskripsi:
    ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.
    atribut:
    • Voltage (V/Hz): 220/50
    • Insulation class: B
  4. monotaro Tubing PTFE (Selang)
    Mulai

    Rp16.900

    monotaro Tubing PTFE (Selang)
    Deskripsi:
    For for general industry
    atribut:
    • Material: PTFE (polytetrafluoroethylene)
    • Color: Milky white
    • Maximum Operating Temperature (°C): 260 degree
  5. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  6. AS ONE Tube PTFE (Selang)
    Mulai

    Rp78.900

    AS ONE Tube PTFE (Selang)
    atribut:
    • Material: PTFE
    • Operating Temperature Range (°C): 20 to + 260
  7. KYOTO TOOL (KTC) Strut Spring Compressor
    Mulai

    Rp6.299.900

    KYOTO TOOL (KTC) Strut Spring Compressor
    Deskripsi:
    -Supply parts for strut spring compressor AS10 .
  8. KTC plug wrench pack
    Mulai

    Rp359.900

    KTC plug wrench pack
    atribut:
    • Trusco Part No.: 859-1321
  9. CARRSON Coil Spring Compressor
    25%
    Mulai

    Rp239.900

    CARRSON Coil Spring Compressor
    Deskripsi:
    -Coil Spring Compressor adalah baut yang dibuat khusus untuk menekan coil spring, agar menjadi lebih pendek, sehingga mudah untuk pemasangan. alat ini sangatlah membantu bagi para mekanik, karena ketika coil spring dilepas, maka akan sangat sulit untuk memasangnya kembali, karena coil spring yang semakin mengembang, jadi kita gunakan alat ini untuk mengecilkan ukuran coil spring agar bisa dengan mudah dipasang kembali.-Coil Spring Compressor sebenarnya hanyalah baut biasa, tetapi di dalamnya memiliki 2 buah cakar pada setiap baut yang nantinya di gunakan untuk memegang ujung coil spring atas dan bawah agar coil spring bisa dikecilkan/pendekkan tersebut terbuat dari bahan yang sangat kuat, cukup kuat untuk menekan coil spring yang memiliki gaya pegas yang sangat kuat. alat ini juga terbuat dari bahan yang tidak mudah berkarat, sehingga akan tahan lama, walaupun sering digunakan.
    atribut:
    • Size (inch): 15
  10. Danfoss Thermostatic Expansion Valve
    Mulai

    Rp919.900

    Danfoss Thermostatic Expansion Valve
    Deskripsi:
    Expansi Danfoss TE2 Untuk pemakaian Freon R134 / R153A Nut ukuran 3/8 x 1/2 Made in Denmark
    atribut:
    • Temperature Range (°C): -40-10
    • Body Material: Brass
    • Capillary Tube Length (inch): 59
    • Category: Art. 4, par. 3
    • Direction: Angleway
    • Flow Direction Indicator: Embossed 1-Way Arrow
    • Fluid Group: 2
    • Maximum Working Pressure (bar): 34
    • Maximum Working Pressure (psig): 500
    • Packing Format: Multi Pack
    • Rated Capacity Condenser Range (N SI) (°C): OS = 6K tcond = 38 tevap = 4.4 tliq = 37
    • Serviceable: TXV spare parts
    • Superheat Setting: Adjustable
  11. Non Brand Chemical-Resistant PTFE Tubing (Selang)
    Mulai

    Rp129.900

    Non Brand Chemical-Resistant PTFE Tubing (Selang)
    Deskripsi:
    Standard chemical-resistant PTFE tubing is low friction which provides higher flows and washdown that reduces process-contaminating residue. Low permeation allows use in severe chemical and specialty gas service.
    atribut:
    • UNSPSC: 31231313
    • Clarity: Semi-Clear
    • Color: White
    • Material: PTFE
    • Maximum Operating Temperature (°F): 500
    • Stripe Color: No Stripe
  12. Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Mulai

    Rp6.499.900

    Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  13. AS ONE Tube Coil PTFE (Selang Spiral)
    Mulai

    Rp2.199.900

    AS ONE Tube Coil PTFE (Selang Spiral)
    atribut:
    • Material: PTFE (poly tetrafluoroethylene)
  14. Non Brand PTFE Tube
    Mulai

    Rp299.900

    Non Brand PTFE Tube
    Deskripsi:
    PTFE tubes are commonly used to make bushings, conveyor components, fluid transfer lines, gaskets and seals, coil separators, and other chemical processing, electronics, and industrial parts.
  15. Shark Air Compressor Auto+Motor (Kompresor Angin)
    Mulai

    Rp4.699.900

    Shark Air Compressor Auto+Motor (Kompresor Angin)
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  16. Parker Chemical-Resistant PTFE Tubing (Selang Kimia)
    Mulai

    Rp1.299.900

    Parker Chemical-Resistant PTFE Tubing (Selang Kimia)
    Deskripsi:
    Standard chemical-resistant PTFE tubing is low friction which provides higher flows and washdown that reduces process-contaminating residue. Low permeation allows use in severe chemical and specialty gas service.
    atribut:
    • UNSPSC: 31231313
    • Application: Beverages; Chemicals; Food; Water
    • Chemical Compatibility: Acetone; Chlorine; Ether; Iodine; Nitric Acid 35%; Zinc Chloride
    • Fitting Compatibility: Compression; Push-to-Connect
    • Flexibility: Flexible
    • Food and Beverage Compatibility: Beer; Citric Acid; Dairy; Dextrose; Distilled Water; Fructose; Glycerin; Linseed Oil; Milk; Non-Potable Water; Oils and Fats; Orange Juice; Potable Water; Salt Water; Soft Drinks; Vinegar
    • For Environment: Washdown
    • Material: PTFE
    • Maximum Operating Temperature (°F): 500
    • Minimum Operating Temperature (°F): -100
    • Peristaltic Pump Compatible: No
    • Petroleum Product Compatibility: Kerosene; Mineral Oil
    • Reinforcement: Not Reinforced
    • Stripe Color: No Stripe
  17. monotaro Magnetic spark plug wrench
    Mulai

    Rp119.900

    monotaro Magnetic spark plug wrench
    Deskripsi:
    Since it is magnet type it can be detached while holding the plug firmly. -In addition, the magnet type has less reduction in retention ability compared to rubber type. -In addition to the insertion angle of 9.mm (3/8) size, because the tip is hexagonal, you can use it even with a wrench or spanner. It is a tool exclusively for spark plug.
    atribut:
    • Overall Length (mm): 65
    • Plug-In Angle (mm [inch]): 9.5(3/8)
    • Width Across Flat (mm): 21
    • Compatible Wrench: 23
    • Material: CR-V
    • Outer Diameter d (mm): 28
  18. Kernel Alat Press Per Coil Spring
    Mulai

    Rp8.499.900

    Kernel Alat Press Per Coil Spring
    Deskripsi:
    - Alat Press Coil Spring berguna untuk mengencangkan coil spring dan juga untuk membuka coil spring.- Alat Press Coil Spring memiliki kapasitas spring maksimal sepanjang 500mm.- Alat Press Coil Spring dapat digunakan hingga beban 1 Ton.- Alat Press Coil Spring mudah untuk digunakan.
    atribut:
    • Capacity (t): 1
Daftar Harga spare part kompresor Terbaru October 2026
KYOTO TOOL (KTC) Strut Spring CompressorRp10.999.900
Flon Industry Tubing PTFE F-8006 Series (Selang)Rp369.900
ARTIX Compressor Oil Less (Kompresor Angin)Rp1.299.900
monotaro Tubing PTFE (Selang)Rp16.900
Lippro Macpherson Strut Spring CompressorRp489.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.499.900
AS ONE Tube PTFE (Selang)Rp78.900
KYOTO TOOL (KTC) Strut Spring CompressorRp6.299.900
KTC plug wrench packRp359.900
CARRSON Coil Spring CompressorRp239.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait